Shop SIMER
Create Account
2161 Sump Pump, 1-Phase, 3.9 A, 115 V, 0.25 hp, 1-1/2 in Outlet, 20 ft Max Lift Head, 1500 gph
- Mfr # 2161/2905
- Zoro # G925013830
product price:Â
$
204.99
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
- 2161/2905
- Zoro #
- G925013830
- UPC #
- 22315377738
- Country of Origin
- United States
Description
Durable thermoplastic resists corrosion. Automatic operation, designed for minimum 14 in sump basins. Pumps up to 3200 gph. Dependable motor and float switch for automatic or manual operation. 1-1/2 in discharge and 8 ft power cord. Self-cleaning screen reduces maintenance. CSA certified.