Shop BARMESA
See all product information
Create Account
Dewatering Pump - 2", 1.0 HP, 97 GPM, Single-Phase
- Mfr # 2AHS101
- Zoro # G622917875
product price:Â
$
745.99
/ea
Free Shipping & Returns
Key Features
Discharge NPT
2 in
HP
1.0 HP
Max. Head
61 ft
Voltage
115V
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2AHS101
- Zoro #
- G622917875
- UPC #
- -
- Country of Origin
- United States
- Discharge NPT
- 2 in
- HP
- 1.0 HP
- Max. Head
- 61 ft
- Voltage
- 115V
- Phase
- 1
- Max. GPM
- 97
Description
The Barmesa 2AHS101 Submersible Pump is built for reliable fluid transfer in demanding industrial, municipal, and commercial environments. Featuring a rugged cast iron construction, this 1 HP single-phase pump delivers up to 97 GPM through a 2-inch port and provides dependable performance with a maximum head of 61 feet. It is equipped with a Hytrel thermoplastic impeller for excellent abrasion resistance and an oil-filled double mechanical seal with carbon, ceramic, and silicon-carbide components, along with stainless steel hardware, to reduce leakage and ensure long service life. Ideal for general fluid transfer, agricultural applications, and industrial pumping systems, this pump is designed for durability and consistent operation.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.