6 Hp Classic Geyser Utility Pump

  • Mfr # 2310-04

  • Zoro # G1560085


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded Electric
Switch Actuation
No Switch Included
Cord Length
25 ft
Manufacturers Warranty Length
2 yr
Impeller Material
Cast Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2310-04
Zoro #
G1560085
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
25 ft
Manufacturers Warranty Length
2 yr
Discharge Internal Diameter
1 1/4 in
Body Diameter
6 1/2 in
Solids Diameter - Maximum
0 in
Width at Widest Point
6 1/2 in
Overall Height
12 in
Depth Pumped - Minimum
1/8 in
Operating Water Depth - Minimum
1/8 in

Details

Power Source
Corded Electric
Switch Actuation
No Switch Included
Item
Plug-In Utility Pump
Impeller Material
Cast Aluminum
Series
Simer Utility
Phase
Single
Thermal Protection
Auto
Includes
3/4" Garden Hose Adapter
Application
Dewatering
Liquid Temperature - Maximum
120 Degrees F
Feet of Head - Maximum
25 ft
Horsepower
1/4 hp
Flow Rate @ 5 ft of Head
19.5 gpm
Discharge Internal Gender
Female
Rated Voltage
115V AC
Duty Cycle
Continuous
For Media Type
Clear Water
Standards
UL/CSA
Includes Garden Hose Adapter
Garden Hose Adapter Included
Current
10 A
Volute Material
Aluminum
Frequency
60 Hz
Motor Housing Material
Aluminum
Discharge Internal Standard
NPT
Flow Rate - Maximum
22 gpm
Flow Rate @ 10 ft of Head
17 gpm
Installation
Submersible
Discharge Orientation
Vertical

Description

Plug-In Utility Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Impeller Material Cast Aluminum, Width at Widest Point 6 1/2 in, Overall Height 12 in, Thermal Protection Auto, Duty Cycle Continuous, Cord Length 25 ft, Manufacturers Warranty Length 2 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.