Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jet Pump 1/2 hp, Conv Ul 115V

  • Mfr # 3305P

  • Zoro # G811420308


product price: $522.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nominal Voltage
115/230V preset at 115V
Pump Material
Thermoplastic
Suction/Discharge
1-1/4" / 1"
Discharge
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3305P
Zoro #
G811420308
UPC #
022315324268
Country of Origin
Mexico

Details

HP
1/2
Item
Jet Pump 1/2 hp,Conv Ul 115V
Nominal Voltage
115/230V preset at 115V
Pump Material
Thermoplastic
Suction/Discharge
1-1/4" / 1"
Discharge
1"
Pressure Switch Setting
Preset at 30/50 PSI
Type
Convertible Deep
Application
Superior performance at depths to water of 70' or less. Use in shallow well or deep well installations
Deep Well Capacity
354 GPH at 20' of lift; 324 GPH at 25' lift; 270 GPH at 30' lift; 210 GPH at 40' lift; 168 GPH at 60' lift; 138 GPH at 60' lift; 102 GPH at 70' lift
Shallow Well Capacity
540 GPH at 5' lift; 468 GPH at 10' lift; 396 GPH at 15' lift; 342 GPH at 20' lift; 258 GPH at 25' lift

Description

Jet Pump 1/2 hp,Conv Ul 115V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.