Plug-InUtilityPump, 8ft, 12in H, 115VAC

  • Mfr # 2300-04

  • Zoro # G3291410


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded Electric
Switch Actuation
No Switch Included
Cord Length
8 ft
Manufacturers Warranty Length
2 yr
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2300-04
Zoro #
G3291410
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
8 ft
Manufacturers Warranty Length
2 yr
Body Diameter
7 in
Depth Pumped - Minimum
1/8 in
Overall Height
12 in
Width at Widest Point
6 1/2 in
Discharge Internal Diameter
1 1/4 in
Operating Water Depth - Minimum
1/8 in
Solids Diameter - Maximum
0 in

Details

Power Source
Corded Electric
Switch Actuation
No Switch Included
Item
Plug-In Utility Pump
Phase
Single
Impeller Material
Cast Aluminum
Thermal Protection
Auto
Series
Simer Utility
Includes
3/4" Garden Hose Adapter
Application
Dewatering
Feet of Head - Maximum
25 ft
Horsepower
1/4 hp
Discharge Internal Gender
Female
Motor Housing Material
Aluminum
Standards
CSA, UL
Duty Cycle
Continuous
Current
10 A
Flow Rate @ 10 ft of Head
17 gpm
Volute Material
Aluminum
Flow Rate @ 5 ft of Head
19.5 gpm
Discharge Internal Standard
NPT
Liquid Temperature - Maximum
120 Degrees F
Frequency
60 Hz
Rated Voltage
115V AC
Includes Garden Hose Adapter
Garden Hose Adapter Included
Flow Rate - Maximum
22 gpm
For Media Type
Clear Water
Discharge Orientation
Vertical
Installation
Submersible

Description

Plug-In Utility Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Impeller Material Cast Aluminum, Width at Widest Point 6 1/2 in, Overall Height 12 in, Thermal Protection Auto, Duty Cycle Continuous, Cord Length 8 ft, Manufacturers Warranty Length 2 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.