Check Valve, 1-1/4 in FPT, 400 psi, Silicone Bronze Body
- Mfr # 602SB
- Zoro # G313762845
product price:Â
$
108.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 602SB
- Zoro #
- G313762845
- UPC #
- 8391019984
- Country of Origin
- United States
Description
The SIMMONS 602SB check valve is a 1-1/4 in valve with FPT connections, intended for one-way flow in compatible plumbing systems. It features a silicon bronze cast body and poppet with less than 0.05% lead and is rated for 400 psi working pressure.
Key Features:
- Valve type: Check valve intended for one-way flow control in compatible piping systems
- Connection size: 1-1/4 in
- Connection type: FPT
- Body and poppet material: Silicon bronze cast body and poppet with less than 0.05% lead
- Working pressure: 400 psi
- Internal components: Buna-N O-ring, stainless steel spring, stainless steel washer, and stainless steel locknut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.