Shop SIMMONS
Create Account
Check Valve, 1 in FPT, Silicone Bronze Body, 400 psi
- Mfr # 601SB
- Zoro # G613762859
product price:Â
$
90.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 601SB
- Zoro #
- G613762859
- UPC #
- 8391019601
- Country of Origin
- United States
Description
The SIMMONS 601SB check valve is a 1 in. valve with female pipe thread connections and a 400 psi working pressure. It is designed for plumbing systems to allow flow in one direction and help prevent reverse flow. The silicon bronze cast body and poppet contain less than 0.05% lead.
Key Features:
- 1 in. size with FPT connections for threaded plumbing system installation
- Check valve design allows one-way flow and helps prevent backflow
- 400 psi working pressure
- Silicon bronze cast body and poppet contain less than 0.05% lead
- Furnished with Buna-N O-ring
- Includes stainless steel spring, stainless steel washer, and stainless steel locknut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.