Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 1-1/4" Drop Pipe Sz, 1-1/4" L

  • Mfr # 946

  • Zoro # G6251791


product price: $16.49
/ea
Sold in multiples of 12 for $197.88

Key Features

Body Material
Steel
Max. Pressure (PSI)
400
Size (In.)
1-1/4
Application
Thicker Coupling for Use with Well Points or Other Applications Where Merchant Couplings are Not Thick Enough
Length (In.)
1-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
946
Zoro #
G6251791
UPC #
008391017065
Country of Origin
China

Dimensions

Size (In.)
1-1/4
Length (In.)
1-1/4
Drop Pipe Size (In.)
1-1/4
Overall Length
1 1/4 in
Outside Diameter
2 1/8 in

Details

Item
Well Water Tank Fitting
Body Material
Steel
Max. Pressure (PSI)
400
Application
Thicker Coupling for Use with Well Points or Other Applications Where Merchant Couplings are Not Thick Enough
Compliance
Certified Lead Free, Meets NSF 372, California Prop 65
Max. Temp. (F)
190
Fitting Type
Coupling
Product Type
Drive Coupling

Description

Well Water Tank Fitting, Body Material Steel, Outside Diameter 2 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.