Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700100573-1040
Zoro #
G3354815
UPC #
-
Country of Origin
Multiple
Dimensions
Size
Full XL
Length
80 in
Mattress Height
11 in
Width
53 in
Details
Item
Mattress
Comfort Level
Plush
Outer Cover
Damask
Inner Material
Pocketed Coil Springs
Standards
16 CFR 1633 Compliant
Series
Beautyrest
Coil Count
704
Description
Mattress, Comfort Level Plush, Full XL Size, Series Beautyrest, Width 53 In., Length 80 In., Mattress Height 10-1/2 In., Coil Count 704, Outer Cover Damask, Inner Material Picketed Coil SpringsStandards 16 CFR 1633 Compliant
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.