This item is Discontinued.

Simmons Simmons 1-.25in. X 30in. Well Stainless Steel Drive Points  1721-1 1721-1

This item is Discontinued.

Simmons

Simmons 1-.25in. X 30in. Well Stainless Steel Drive Points 1721-1 (Discontinued)

Mfr # 1721-1
Zoro # G104086419
UPC # 8391172115
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1721-1
Zoro #
G104086419
UPC #
8391172115
Country of Origin
China

Description

  • Designed to be driven into all types of soil
  • Jacket over gauze construction is permanently fixed to a perforated steel pipe
  • Design allows the passage of all the sand free water the pipe can carry, with stainless steel jacket and gauze
  • Assembly includes removable threaded point head and factory locked coupling
  • Use with Drive Coupling #946
  • Gauze 60
  • 1-.25" x 30" long
  • Length: 2.5
  • Width: 2.5
  • Height: 36.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.