This item is Discontinued.

Simmons Simmons 1840SB Pitless Adapter - 1 In. 7060304

This item is Discontinued.

Simmons

Simmons 1840SB Pitless Adapter - 1 In. (Discontinued)

Mfr # 7060304
Zoro # G703919989
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7060304
Zoro #
G703919989
UPC #
-
Country of Origin
China

Description

Compact pitless adapter. Bronze body. For submersible pump applications. Buna-N O-Ring. Vertical position indicator. Fits 5-12 in. well casing with 1 in. drop pipe. Factory tested to 250 PSI. Supports 2,500 pounds. Certified Water Tight by the Water Systems Council Pitless Adapter Division.

Features
  • Lead Free.
  • Size - 1 in.
  • Hose Size - 1.75 in.
  • Dimension - 5.5 x 5.5 x 3.25.
  • Item Weight - 2.9.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.