Zoro Homepage

Well Point, 1-1/4" Drop Pipe Size, 24" L

  • Mfr # 1720-1

  • Zoro # G6254759


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Application
Protection Against Damage When Driving, Can Be Used As A Drive Point, Suction Strainer or Jet Pump Installation
Length (In.)
24
Max. Pressure (PSI)
400
Drop Pipe Size (In.)
1-1/4
Size (In.)
1-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1720-1
Zoro #
G6254759
UPC #
008391007950
Country of Origin
United States

Dimensions

Length (In.)
24
Drop Pipe Size (In.)
1-1/4
Size (In.)
1-1/4
Suction Port Size (In.)
1-1/4
Outside Diameter
1 1/4 in
Overall Length
24 in

Details

Item
Well Point
Application
Protection Against Damage When Driving, Can Be Used As A Drive Point, Suction Strainer or Jet Pump Installation
Max. Pressure (PSI)
400
Body Material
Steel
Gauze
60
Includes
Drive Point
Max. Temp. (F)
190
Compliance
Certified Lead Free, Meets NSF 372, California Prop 65
Maximum Pressure
400
Product Type
Drive Well Point
Gauze Perforations
60 micron
Operating Pressure - Maximum
400 psi

Description

Well Point, Body Material Steel, Outside Diameter 1 1/4 in, Overall Length 24 in, Maximum Pressure 400, Gauze 60

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.