Zoro Homepage

Well Seal, 1" Drop Pipe Size, 4" L, 4" Size

  • Mfr # 111

  • Zoro # G6254013


product price: $34.65
/ea

Key Features

Gasket Type
Rubber
Casing
4
Size (In.)
4
Length (In.)
4
Compliance
Lead Free, Meets NSF 372, California Prop 65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111
Zoro #
G6254013
UPC #
008391003914
Country of Origin
United States

Dimensions

Size (In.)
4
Length (In.)
4
Drop Pipe Size (In.)
1
Compatible Casing Inside Diameter
4 in
Compatible Drop Pipe Diameter
1 in
Cable Hole Diameter
3/4 in
Vent Diameter
0.5 in

Details

Item
Well Seal
Gasket Type
Rubber
Casing
4
Compliance
Lead Free, Meets NSF 372, California Prop 65
Includes
Bushing, Grommet for Vent, Cable
Max. Temp. (F)
190
Vent Tapping (In.)
1/2
Cable Hole (In.)
3/4
Body Material
Cast Iron
Gasket Material
Rubber
Product Type
Well Seal

Description

Well Seal, Body Material Cast Iron, Compatible Casing Inside Diameter 4 in, Compatible Drop Pipe Diameter 1 in, Cable Hole Diameter 3/4 in, Gasket Material Rubber

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.