Laser Label, 2x4In, White, PK50
- Mfr # SL24006
- Zoro # G1577292
product price:Â
$
38.41
/pk of 50, $0.77/ea
Key Features
Labels per Sheet
10
Color
White
Avery Template Number
5523
Width
4"
Adhesive
Permanent, PlazStyx(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL24006
- Zoro #
- G1577292
- UPC #
- 606066240062
- Country of Origin
- United States
Dimensions
- Width
- 4"
- Height
- 2"
Details
- Item
- Laser Printer Label
- Labels per Sheet
- 10
- Color
- White
- Avery Template Number
- 5523
- Adhesive
- Permanent, PlazStyx(TM)
- Style
- Address
- Material
- Polyester
- Shell Material
- Polyester
- Wire Color
- White
Description
Laser Printer Label, Avery Template Number 5523, Color White, Permanent, PlazStyx(TM) Adhesive, Material Polyester, Labels per Sheet 10, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.