Zoro Homepage

Chainsaw File, American, Rnd., Dbl

  • Mfr # 73740210

  • Zoro # G0061708


product price: $2.89
/ea

Key Features

Profile Name
Round
Finish
Natural
Pattern
American
Application
For Sharpening Chain Saws
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73740210
Zoro #
G0061708
UPC #
72660600142
Country of Origin
Multiple

Dimensions

Length
6 in
Diameter
5/32 in
Handle Length
6 in
File Length without Tang
6 in
Thickness
5/32 in
File Diameter
5/32 in

Details

Item
Chainsaw File
Profile Name
Round
Finish
Natural
Pattern
American
Application
For Sharpening Chain Saws
Handle Design
None
Profile Shape
Round
Cut Type
Double
Insulated
No
Number of Cut Edges
4
Features
Round Chain Saw Files Have a Fast, Smooth Cutting Action That Leaves An Excellent Keen Edge Cutting Finish
Includes Handle
No
Edge Cut Style
Double
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Container Type
Box
File Coarseness
Smooth Cut
File Type
Chainsaw File
File Body Finish
Natural
Rigidity
Rigid
File Style
American Pattern File
Face Cut Style
Double-Cut

Description

Chainsaw File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Chainsaw File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 in, Thickness 5/32 in, File Diameter 5/32 in, File Width Not Applicable, Number of Cut Edges 4, Rigidity Rigid, File Body Finish Natural, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.