Zoro Homepage

Chainsaw File, Round, Dbl., 6inL, Nat.

  • Mfr # 73740110

  • Zoro # G0061717


product price: $2.59
/ea

Key Features

Application
For Sharpening Chain Saws
Finish
Natural
Diameter
1/8 in
Profile Shape
Round
Cut Type
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73740110
Zoro #
G0061717
UPC #
72660600141
Country of Origin
Multiple

Dimensions

Diameter
1/8 in
Length
6 in
Handle Length
6 in
File Length without Tang
6 in
File Width
1/8 in
Thickness
1/8 in
File Diameter
1/8 in

Details

Item
Chainsaw File
Application
For Sharpening Chain Saws
Finish
Natural
Profile Shape
Round
Cut Type
Double
Handle Design
None
Pattern
American
Profile Name
Round
Features
Round Chain Saw Files Have a Fast, Smooth Cutting Action That Leaves An Excellent Keen Edge Cutting Finish
Number of Cut Edges
4
Insulated
No
Rigidity
Rigid
Face Cut Style
Double-Cut
Includes Handle
No
Container Type
Box
File Coarseness
Smooth Cut
File Type
Chainsaw File
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Edge Cut Style
Double
File Body Finish
Natural
File Style
American Pattern File

Description

Chainsaw File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Chainsaw File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 6 in, Thickness 1/8 in, File Diameter 1/8 in, File Width 1/8 in, Number of Cut Edges 4, Rigidity Rigid, File Body Finish Natural, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.