Zoro Homepage

Chainsaw File, Round, Dbl., 8inL, Nat.

  • Mfr # 73740610

  • Zoro # G0061680


product price: $3.59
/ea

Key Features

Cut Type
Double
Handle Design
None
Profile Name
Round
Finish
Natural
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73740610
Zoro #
G0061680
UPC #
72660600144
Country of Origin
Multiple

Dimensions

Length
8 in
Diameter
7/32 in
File Width
1/4 in
Handle Length
8 in
File Diameter
7/32 in
Thickness
7/32 in
File Length without Tang
8 in

Details

Item
Chainsaw File
Cut Type
Double
Handle Design
None
Profile Name
Round
Finish
Natural
Pattern
American
Profile Shape
Round
Application
For Sharpening Chain Saws
File Coarseness
Smooth Cut
Edge Cut Style
Double
Features
Round Chain Saw Files Have a Fast, Smooth Cutting Action That Leaves An Excellent Keen Edge Cutting Finish
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Face Cut Style
Double-Cut
File Style
American Pattern File
Number of Cut Edges
4
File Type
Chainsaw File
Includes Handle
No
Rigidity
Rigid
File Body Finish
Natural
Container Type
Box
Insulated
No

Description

Chainsaw File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Chainsaw File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 8 in, Thickness 7/32 in, File Diameter 7/32 in, File Width 1/4 in, Number of Cut Edges 4, Rigidity Rigid, File Body Finish Natural, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.