Zoro Homepage

Ball Activity Center

  • Mfr # 223060-01

  • Zoro # G511918594


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Resin
Color
Multicolor
Recommended Age
12months to 4yrs
Includes
24 Balls - Assorted Colors
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223060-01
Zoro #
G511918594
UPC #
850053573163
Country of Origin
United States

Dimensions

Length
23 in
Width
32.5 in

Details

Item
Ball Activity Center
Material
Resin
Color
Multicolor
Recommended Age
12months to 4yrs
Includes
24 Balls - Assorted Colors

Description

Ball Activity Center


  • • TODDLER ACTIVITY PLAY CENTER: Encourage your child's curiosity and imagination with this junior sized ball playhouse. Perfect size for babies and toddlers to sit inside, stand outside or cruise all around and slide down
  • • FUN FEATURES: Open and close the door, spin the steering wheel, watch the 24 colorful balls (included) travel down the ramps, swirl on the floor, dump from the bucket or pass through the door. High contrast patterned decals and toddler slide add to
  • • INSIDE, OUTSIDE AND ALL-AROUND PLAY: Activity center grows along with baby from sitting to crawling to pulling up to standing and "cruising" all around
  • • LEARNING TOY: Activity filled playhouse teaches toddlers cause and effect, builds physical, cognitive and gross motor skills, and encourages childrens' curiosity while playing
  • • MADE DURABLE IN THE USA: Quality toddler toy is built to last a lifetime, is easy to maintain and clean, and can be recycled or handed down

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.