Zoro Homepage

Big Wiggle Chair, 1 Chair Online Only

  • Mfr # 420040-01

  • Zoro # G612845867


product price: $37.95
/ea

Key Features

Color
Blue
Features
Complete on Tab 4
Material
Resin
Width
13.125 in
Depth
13.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420040-01
Zoro #
G612845867
UPC #
850003181493
Country of Origin
United States

Dimensions

Width
13.125 in
Depth
13.125 in
Length
13.125 in

Details

Item
Big Wiggle Chair,1 Chair Online Only
Color
Blue
Features
Complete on Tab 4
Material
Resin
Recommended Age
5 thru 8

Description

Big Wiggle Chair,1 Chair Online Only


  • • DEVELOPMENTAL - This kids wobble stool was designed to help busy bodies stay calm and focused while encouraging proper posture and strong core muscles. Rounded, smooth cushion style seat with molded in sensory dots for a steady grip, is also beneficial for ADD, ADHD, and Autism.
  • • TIP RESISTANT - Kids wobble chair features a specialized base that allows kids to continuously move around while maintaining focus on other activities.
  • • THE RIGHT FIT - - Wiggle chairs come in two sizes: 12" high for ages 3-6; 14" high for ages 5-8.
  • • DURABLE CONSTRUCTION - Heavy-duty, 1-piece plastic construction is lightweight and easy for kids to move.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.