
Easy Haul Flat Bed Cart, Resin, 47.5 In L, 31 In W, 14 In H
Mfr # 416030-01
Zoro # G7475420
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Overall Height
14 In
Overall Length
47.5 In
Overall Width
31 In
Material
Resin
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
416030-01
Zoro #
G7475420
UPC #
852806007031
Country of Origin
United States
Dimensions
Overall Height
14 In
Overall Length
47.5 In
Overall Width
31 In
Details
Material
Resin
Color
Green
Item
Easy Haul Flat Bed Cart
Electrical Included
No
Description
Easy Haul Flat Bed Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.