Zoro Homepage

Live Fit Active Balance Chair, 17 in

  • Mfr # 423010-01

  • Zoro # G912845802


product price: $58.15
/ea

Key Features

Frame Material
Resin/Plastic
Overall Length
14 in
Size
17 in
Overall Width
14 in
Recommended Age
Kids to teen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423010-01
Zoro #
G912845802
UPC #
850003181936
Country of Origin
United States

Dimensions

Overall Length
14 in
Size
17 in
Overall Width
14 in

Details

Frame Material
Resin/Plastic
Item
Live Fit Active Balance Chair
Color
Union Blue
Recommended Age
Kids to teen

Description

Live Fit Active Balance Chair,17 in


  • • BUILDS CORE MUSCLES: Molded, curved base allows a slight rocking motion to strengthen core muscles and encourage good posture while sitting to study or work
  • • AIDS CONCENTRATION: Studies show a rocking motion, or active sitting, soothes the brain, releases energy, builds core muscles and makes it easier to focus on the task at hand
  • • LIGHTWEIGHT DESIGN: Move this portable rocking, ergonomic desk chair wherever a seat is needed. Take it from computer to meetings at the office, or move from desk to counter at home or in the classroom
  • • FOR HOME, OFFICE OR CLASSROOM: Flexible task seating is beneficial anywhere a desk chair is needed, and this portable rocking stool is great for home, office, college or gaming
  • • KIDS TO TEEN: 17" stool is generally recommended for those 48" - 54" tall, and holds up to 175 lbs. Durable double walls, smooth edges, sensory grips, and easy cleaning mean this portable stool can go anywhere and will last. Made in the USA

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.