Zoro Homepage

Rustic Barn Mailbox (Burnt Red/Espresso)

  • Mfr # 416090-01

  • Zoro # G011934971


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Material
Resin
Color
Burnt Red/Expresso
Includes
Letters/Numbers, Mounting Hardware
Length
50.25 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416090-01
Zoro #
G011934971
UPC #
852806007307
Country of Origin
United States

Dimensions

Length
50.25 in
Width
13 in
Depth
23 in

Details

Item
Rustic Barn Mailbox (Burnt Red/Espresso)
Material
Resin
Color
Burnt Red/Expresso
Includes
Letters/Numbers, Mounting Hardware

Description

Rustic Barn Mailbox (Burnt Red/Espresso)


  • • RUSTIC STYLING: Charming residential mailbox and post combination has two heavy-duty magnetic access doors for secure and safe front or rear mail retrieval.
  • • HEAVY-DUTY CONSTRUCTION: Durable, double wall, resin construction is easy to wipe clean, virtually maintenance-free and will last for years.
  • • IN THE BOX: Mounting hardware, post cover, red flag mail indicator, and home address adhesive mailbox numbers included.
  • • EASY TO INSTALL: Quick and easy mailbox and post installation over new or existing 4x4 wood post (wood post not included).
  • • LARGE CAPACITY: Large interior fits small boxes, catalogs, envelopes and more.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.