Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sunny Day Picnic Playhouse

  • Mfr # 222010-01

  • Zoro # G311903646


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color
Multicolor
Length
62 in
Recommended Age
Toddler
Includes
Playhouse
Width
33.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222010-01
Zoro #
G311903646
UPC #
852806007543
Country of Origin
United States

Dimensions

Length
62 in
Width
33.85 in

Details

Color
Multicolor
Item
Sunny Day Picnic Playhouse
Recommended Age
Toddler
Includes
Playhouse
Material
Resin

Description

Sunny Day Picnic Playhouse


  • • CHARMING PLAYHOUSE: Sunshine entry motif, secret treasure hunt map, brick textured base, neat and tidy built in floor and shingle textured roof make this indoor or outdoor play structure perfect for the backyard or playroom
  • • PLAY HOUSE AND PICNIC: Kids can cook up pretend food (not included) in the playhouse kitchenette and serve to friends seated at the large picnic table with bench space for two toddlers or kids
  • • PEACE OF MIND: This parent-approved play structure allows a clear view of little chefs and their guests at play, ensuring caregivers can keep a watchful eye on their toddlers or kids fun activities
  • • BIGGER PLAYSET: This kids playhouse can be combined with other Young Explorers Modular Play System Sets, including the Adventure Climber, Activity Climber, and Discovery Playhouse to build a bigger playset

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.