Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Tier Shelf, 30*14*15 Inch, Chrome

  • Mfr # HKSHLF30141501C

  • Zoro # G105939035


product price: $21.59
/ea

Key Features

Color
Black
Overall Width
14.3
Overall Height
30.5
Material
Metal
Length
1.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKSHLF30141501C
Zoro #
G105939035
UPC #
840166215005
Country of Origin
China

Dimensions

Overall Width
14.3
Overall Height
30.5
Length
1.97
Size
14 x 3 x 15 inches

Details

Item
Simple Deluxe 1 Tier Shelf, 30*14*15 Inch, Chrome
Color
Black
Material
Metal
Weight
4.75
Application
SHELF
Includes
SHELF

Description

* 1-Shelf shelving unit for your kitchen, office, garage, and more
* This shelf holds up to 250 pounds (evenly distributed)
* Durable steel construction Adjustable leveling feet. Wire shelves adjustable in 1-inch increments.
* Measures 30x14x15 inches (WxDxH)
* This storage shelves structure is very simple, No tools required to assemble it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.