Zoro Homepage

2-Pack XL Extension Hanging Lantern Cord Cable 20 FT, 2PK

  • Mfr # HILAMPCORDXLX2

  • Zoro # G405939148


product price: $17.79
/pk 2, $8.90/ea

Key Features

Length
9
Width
10.5
Height
3
Material
Metal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HILAMPCORDXLX2
Zoro #
G405939148
UPC #
799441267447
Country of Origin
China

Dimensions

Length
9
Width
10.5
Height
3

Details

Item
Simple Deluxe 2-Pack XL Extension Hanging Lantern Cord Cable 20 FT
Material
Metal
Color
Black

Description

* Safety assurance: constructed of fire-resistant materials, 18/2 SPT-2gauge wire, 221°F/105°C. Warning: Please don't use this product in a wet environment.
* Easy access for ON/OFF switch: you can turn on and off easily just use the push-button switch on the cable. The switch is 19.7inch(50cm)away from the plug, convenient switch operation.
* Convenient usage: lightweight and easy to install the bulb without any tools. 4 ceiling hooks and 4 cord hooks for hanging are included.
* Extension cable: 20ft long satisfies for most hanging light applications; Fits standard E26/E27 socket and ON/OFF toggle switch; Max wattage: 360W, 120V-250V.
* Multifunction: perfect for outdoor decoration, like weddings, party and yard barbecue, also work great for using led plant bulbs. Ideal for places that you are inconvenient to close to the power source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.