Shop SIMPLE DELUXE

Drum Fan, 30 in Blade Dia, 33.86 in H x 37.4 in L x 9.84 in W, Steel, White

  • Mfr # HIFANXDRUM30

  • Zoro # G205939140


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Includes
Drum Fan
Color
White
Length
37.4 in
Media Weight
40.04
Height
33.86 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HIFANXDRUM30
Zoro #
G205939140
UPC #
840166212448
Country of Origin
China

Dimensions

Blade Diameter
30 in
Length
37.4 in
Height
33.86 in
Width
9.84 in

Details

Item
Drum Fan
Includes
Drum Fan
Color
White
Media Weight
40.04
Material
Steel

Description

* Air Delivery CFM - High: 7110. Medium: 6269. Low: 5423. With a heavy-duty 3-Speed - 1/3 HP thermally protected PSC motor making it the most powerful drum fan on the market.
* Direct Drive Fan - High-Velocity 3 Speed Portable Fan. It has 2 convenient handles on the top for portability, non-skid positioning legs with castors, aluminum blades, 3-speed setting rotary switch on the back housing.
* OSHA compliant rust-resistant grille, Extra long 8 feet power cord, 3-speed heavy duty thermally protected 120-Volt, 60 Hz, PSC motor. All Simple Deluxe Drum Fan Products has Quality Motor.
* Simple Deluge's new technology reduces the noise level by 40% making it one of the quietest fan on the market. Ideal for use in Industrial, Commercial, Residential, Greenhouse, Workshop, Patio and Basement. Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.