Heavy Duty Quiet Stainless 16-Inch Digital Wall Mount Oscillating Fan w/ Remote

  • Mfr # HIFANXWALLDIGIT16

  • Zoro # G105939042


product price: $54.55
/ea

Key Features

Height
18.1
Includes
Remote
Width
7.7
Length
17.9
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIFANXWALLDIGIT16
Zoro #
G105939042
UPC #
840166235492
Country of Origin
China

Dimensions

Height
18.1
Width
7.7
Length
17.9

Details

Includes
Remote
Item
Simple Deluxe Heavy Duty Quiet Stainless 16-Inch Digital Wall Mount Oscillating Fan w/ Remote
Blade Material
Steel
Color
White

Description

* Durable steel neck support with 60 degrees of vertical tilt, oscillates 90 degrees horizontally
* Fan controls 3 modes, 3 speeds, up to 4 hour increment timer and oscillation. Built-in thermal overload protection
* Remote control included. Requires (2) AAA batteries. Batteries not included
* Silent operation. Durable ABS plastic fan blades. 6 feet power cord. Polarized plug with built-in fuse for your safety
* Used for cooling, circulating air, and reducing humidity levels. 120V/ 60Hz/ 60W. ETL certified.
* Power source type: ELECTRIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.