Shop SIMPLE DELUXE
See all product information
Create Account
iPower 12 Inch Shutter Exhaust Fan Aluminum+ fan speed controller + Disposal Power Cord Kit
- Mfr # HIFANXEXHAUST12CTB
- Zoro # G205939379
product price:Â
$
95.49
/ea
Key Features
Exhaust/Supply Fan Item
iPower 12 Inch Shutter Exhaust Fan Aluminum+ fan speed controller + Disposal Power Cord Kit
Width
19
Height
10
Includes
12 Inch Shutter Exhaust Fan, Speed Adjuster, Power Cord Kit
Blade Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HIFANXEXHAUST12CTB
- Zoro #
- G205939379
- UPC #
- 810000177875
- Country of Origin
- China
- Exhaust/Supply Fan Item
- iPower 12 Inch Shutter Exhaust Fan Aluminum+ fan speed controller + Disposal Power Cord Kit
- Includes
- 12 Inch Shutter Exhaust Fan, Speed Adjuster, Power Cord Kit
- Blade Material
- Steel
Dimensions
- Width
- 19
- Height
- 10
Description
* APPLICATIONS This 12 inch shutter/exhaust fan with automatic Shutters can help replace your ac unit by cooling your garage attic greenhouse shop or chicken coop Can easily be added to a window opening or opening in the wall along with a Speed Controller to optimize cooling
* Shutter Exhaust Fan 120 Volts 63W 0. 52A 1620RPM 940CFM
* Fan Speed Controller iPower Fan Speed Controller will correctly and precisely adjust the speed of your Shutter Exhaust Fan Durable 3-Pole Grounded Plug Construction No Extra Wires to Deal With
* Multiple Speed One control switch for 3 Variable Speed settings OFF HIGH MED LOW
* Power Cord Kit This Power Cord Kit is easy to install & includes a 3-foot strain relief clamp wire connectors & installation instructions Simplify installation of your Ventilation Fan with this easy to use power cord kit Universal extension cord power kit works.
* Shutter Exhaust Fan 120 Volts 63W 0. 52A 1620RPM 940CFM
* Fan Speed Controller iPower Fan Speed Controller will correctly and precisely adjust the speed of your Shutter Exhaust Fan Durable 3-Pole Grounded Plug Construction No Extra Wires to Deal With
* Multiple Speed One control switch for 3 Variable Speed settings OFF HIGH MED LOW
* Power Cord Kit This Power Cord Kit is easy to install & includes a 3-foot strain relief clamp wire connectors & installation instructions Simplify installation of your Ventilation Fan with this easy to use power cord kit Universal extension cord power kit works.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.