Shop SIMPLE DELUXE
See all product information
Create Account
Simple Deluxe Industrial Stand Fan, 20 Inch, 2 PACK, White, 2 Inch Industrial Standing Fan
- Mfr # HIFANXSTAND20X2
- Zoro # G805938949
product price:
$
205.99
/pk of 2, $103.00/ea
Free Shipping & Returns
Key Features
Height
24.41
Includes
2 Inch Industrial Standing Fan
Width
24.41
Color
White
Length
14.17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HIFANXSTAND20X2
- Zoro #
- G805938949
- UPC #
- 840166243916
- Country of Origin
- China
Dimensions
- Height
- 24.41
- Width
- 24.41
- Length
- 14.17
Details
- Includes
- 2 Inch Industrial Standing Fan
- Item
- Simple Deluxe Industrial Stand Fan, 20 Inch,2 PACK
- Color
- White
- Material
- Steel
- Media Weight
- 23.23
Description
* High Velocity Air Circulator - With a heavy duty 3-speed motor making our High-Power fan the most powerful Pedestal Standing Fan on the market. It came with Simple Deluxe Newest Technology of Dual Ball Bearing while most of the other competitors on the market are using Sleeve Bearing.
* 3 Adjustable Speeds: Different speeds make our pedestal fan ideal for different places. There are low, medium and high wind speed for you to choose according to different situations and temperature. Different wind speeds make our pedestal fan ideal for many places like office, home and so on.
* Stable and Safe Performance : Sealed motor housing protects the motor from workshop debris and all other dust. Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds – Less than 60db.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns. Our High-Velocity Fan is ideal for industrial or even patio.
* Mounting type: free standing
* 3 Adjustable Speeds: Different speeds make our pedestal fan ideal for different places. There are low, medium and high wind speed for you to choose according to different situations and temperature. Different wind speeds make our pedestal fan ideal for many places like office, home and so on.
* Stable and Safe Performance : Sealed motor housing protects the motor from workshop debris and all other dust. Simple Deluxe' s new technology reduces the noise level by 40% making it one of the quietest fan on the market. dB Levels of Sounds – Less than 60db.
* Superior Quality with Worry Free - Customer service is our pleasure and we will take care of any issues with our products . Feel free to email us any time for any concerns. Our High-Velocity Fan is ideal for industrial or even patio.
* Mounting type: free standing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.