This item is Discontinued.

Simple Designs 1725 Polyresin Decorative Chess Horse Shaped Bedside Table Lamp, White Tapered Shade, Dark Bronze LT1089-DBZ

1725 Polyresin Decorative Chess Horse Shaped Bedside Table Lamp, White Tapered Shade, Dark Bronze (Discontinued)

  • Mfr # LT1089-DBZ
  • Zoro # G508250348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT1089-DBZ
Zoro #
G508250348
UPC #
810052827667
Country of Origin
China

Description

This creatively designed table lamp base is shaped similarly to that of a knight in chess, with lovely detail ranging from the mane down to the mouth of the horse Available in a variety of base finishes, all pair perfectly with the tapered white fabric shade to compliment your decor or act as an accent piece while illuminating your space


  • •UNIQUE LAMP STYLE: Fun, stylish, and unique! A lovely horse shaped base in dark bronze stands on a matching round base and sits beneath a crisp white fabric shade made of linen.
  • •ACCESSIBLE SWITCH: An easily accessible gear (rotary) switch is located on the cord of this table lamp to allow a quick and easy on/off function as needed. Lamp is also equipped with a 5 foot black plug in cord rooted at the base, perfect for spaces that need a little room between the outlet and desired location of the lamp.
  • •PRODUCT SIZE: Overall product size is L: 9" x W: 9" x H: 17.25" and weighs 2.43 lbs. The shade of this lamp measures Dia: 9" x H: 8".
  • •ASSEMBLY & USE: Product ships assembled and will only require you to secure the lamp shade to the base using the provided socket nut prior to use.
  • •BULB REQUIREMENT SOLD SEPARATELY: This table lamp uses 1 x 40 watt type A19 E26 medium base bulb, which is not included in your purchase but can be easily found online or your local hardware store.
  • •ADDITIONAL BASE OPTIONS AVAILABLE: This lamp is sold in additional base color options. If this specific color on the base doesn't perfectly match your space, make sure to check out all available colors!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.