Zoro Homepage
This item is Discontinued.
Simple Designs 1W LED Gooseneck Clip Light Desk Lamp, Black LD2015-BLK

1W LED Gooseneck Clip Light Desk Lamp, Black (Discontinued)

  • Mfr # LD2015-BLK
  • Zoro # G3668744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD2015-BLK
Zoro #
G3668744
UPC #
810241025010
Country of Origin
China

Dimensions

Height
22.75
Length
3.25

Details

Color
Black
Material
Plastic
Bulb Type
LED

Description

This LED clip light is both stylish and functional. It is the perfect addition to any kids room, college dorm, office, or sewing/craft area. It features a metal gooseneck and is fully adjustable to make the perfect lamp for task lighting. It also features a durable clip to attach almost anywhere light is needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.