
Brushed Nickel Tripod Table Lamp with Pleated Silk Sheer Shade, Red (Discontinued)
- Mfr # LT2006-RED
- Zoro # G3660807
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT2006-RED
Zoro #
G3660807
UPC #
810241020848
Country of Origin
China
Dimensions
Height
19.69
Width
11.81
Length
11.81
Details
Material
Metal
Color
Brushed Nickel/Red
Bulb Type
E26 Medium Base
Shade Material
Fabric
Design Style
Contemporary
Maximum Wattage
60
Shade Shape
Drum
Bulbs Included
No
Number of Bulbs
1
Description
This fashionable table lamp, with its brushed nickel tripod base and pleated silk band sheer fabric shade, will add style and pizazz to any room. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with elegance and sophistication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.