
Chrome Mini Basic Table Lamp with Fabric Shade, Blue (Discontinued)
- Mfr # LT2007-BLU
- Zoro # G4370284
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT2007-BLU
Zoro #
G4370284
UPC #
810241020893
Country of Origin
China
Dimensions
Height
11.81
Width
5.51
Length
5.51
Shade Dimensions
diameter: 4.25"
height: 8.75"
Details
Material
Metal
Color
Brushed Nickel/Blue
Bulb Type
E12 Candelabra Base
Design Style
Traditional
Number of Bulbs
1
Shade Material
Fabric
Bulbs Included
No
Shade Shape
Drum
Maximum Wattage
40
Description
A lovely, inexpensive, and practical table lamp to meet your basic fashion lighting needs. This mini lamp features a chrome base and fabric shade. Perfect for living room, bedroom, office, kids room, or college dorm!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.