
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LD2021-WHT
Zoro #
G3660448
UPC #
810241027274
Country of Origin
China
Dimensions
Height
16 - 21.5
Length
7.25
Details
Color
White
Material
ABS Plastic
Bulb Type
LED
Description
Perfectly suitable for all environments, this 3 step dimmable LED lamp can be used as a clip light, or can be mounted onto the included round base and instead used as a desk lamp. The clip itself opens approximantely 2" wide and will keep a tight grip on the area you choose to mount it to.
- •White Plastic Clip Light with Removeable Base
- •Flexible Gooseneck
- •Touch Light Power Button on Clip Base
- •USB Power Adapter
- •LED Specs: 5000K ; 80Ra ; Cool White Output; 270 Lm
- •18 x 0.2 Watt Integrated LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.