Zoro Homepage
This item is Discontinued.
Simple Designs Floor Lamp Etagere Organizer Storage Shelf and Wine Rack, Tan LF1015-TAN

Floor Lamp Etagere Organizer Storage Shelf and Wine Rack, Tan (Discontinued)

  • Mfr # LF1015-TAN
  • Zoro # G3661638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF1015-TAN
Zoro #
G3661638
UPC #
810241027830
Country of Origin
China

Dimensions

Height
62.5
Length
10

Details

Number of Bulbs
1
Material
MDF
Shade Material
Linen
Bulb Type
E26 Medium Base
Glass Color
TAN

Description

Reserve some of your best wine while illuminating your living space in style with our floor shelf lamp and wine rack. This gorgeous piece adds versatility as the shelves can be used to display photographs and other memorabilia, while accommodating space for your wine glasses and bottles. The linen lamp shade casts a soft, warming light throughout your living space. This lamp adds sophistication and style to any home's décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.