
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT2060-BLK
Zoro #
G7458808
UPC #
810241023771
Country of Origin
China
Dimensions
Height
10.62
Width
6.29
Length
6.29
Shade Dimensions
5.31"L x 4.33"W x 4.72"H
Details
Material
Concrete
Color
BLACK
Bulb Type
E12
Design Style
Modern
Shade Shape
Drum
Maximum Wattage
40
Number of Bulbs
1
Shade Material
Fabric
Bulbs Included
No
Description
This mini lamp features a gray concrete geometric base and a black fabric shade. A lovely, inexpensive, and practical table lamp to brighten up your space in style! Perfect for living room, bedroom, office, kids room, or college dorm!
- •Gray concrete base
- •Black fabric drum shade
- •Easily accessible rotary switch on cord
- •Uses 1 x 40W type B candelabra base bulb (not included)
- •Lamp measures L: 6.29" x W: 6.29" x H:10.62"
- •LAMP IS A MINI LAMP- PLEASE SEE DETAILS FOR HEIGHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.