
Geometrically Wired Table Lamp, Gray on Black (Discontinued)
- Mfr # LT2086-GOB
- Zoro # G804256839
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT2086-GOB
Zoro #
G804256839
UPC #
810052825106
Country of Origin
China
Dimensions
Height
19.75
Width
12.25
Length
12.25
Shade Dimensions
L: 9.5 X W: 9.5 X H: 10
Details
Material
Iron
Color
Black/gray shade
Bulb Type
E26 Medium base
Shade Shape
Tapered drum/Empire
Shade Material
Cotton & terylene
Bulbs Included
No
Number of Bulbs
1
Design Style
Modern
Maximum Wattage
60
Description
This geometric inspired table lamp is a decorator's delight. The diamond shaped metal base forms a modern silhouette to perfect your décor and essential lighting needs. A number of base and shade combinations makes it easy to select the right finish and shade duo to add to your decor.
- •Black metal base
- •Gray fabric shade
- •Uses 1 x 60W type A medium base bulb (not included)
- •Shade measures: Dia: 12.4" x H: 9.4"
- •5' plug in cord
- •A variety of shade/base color options available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.