
Glass Table Lamp with Fabric Shade, Smoke with White Shade (Discontinued)
- Mfr # LT2064-SMW
- Zoro # G6451138
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT2064-SMW
Zoro #
G6451138
UPC #
810241029971
Country of Origin
China
Dimensions
Height
13.75
Width
9
Length
9
Shade Dimensions
L: 6.75 x W: 6.75 x H: 9
Details
Material
Glass
Color
SMOKE + WHITE
Bulb Type
E26
Design Style
Contemporary
Maximum Wattage
40W
Shade Material
FABRIC
Bulbs Included
No
Shade Shape
Drum
Number of Bulbs
1
Description
Illuminate your living space with this simple yet stylish glass table lamp. The smoke gray glass jar shaped base and white fabric drum shade is the perfect blend of charm to give your home a contemporary and modern upgrade. Perfect for living rooms, bedrooms, kids and teens, college dorms, apartments, nurseries, or offices.
- •Smoke Gray glass base *Open bottom base*
- •White fabric drum shade
- •Easily accessible rotary switch located on the cord
- •Uses 1 x 40W medium type A base bulb (not included)
- •Available in additional base and/or shade color options
- •Lamp measures Dia: 9 x H: 13.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.