This item is Discontinued.

Simple Designs Home Simple Designs Home LF1014-AQU Etagere Organizer Storage Shelf with Linen Shade Floor Lamp; Aqua LF1014-AQU

Simple Designs Home LF1014-AQU Etagere Organizer Storage Shelf with Linen Shade Floor Lamp; Aqua (Discontinued)

  • Mfr # LF1014-AQU
  • Zoro # G503909395
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LF1014-AQU
Zoro #
G503909395
UPC #
810241029384
Country of Origin
China

Description

Illuminate your living space in style with our floor shelf lamp with linen shade. This gorgeous piece adds versatility as the shelves can be used to display photographs and other memorabilia while the linen lamp shade casts a soft, warming light throughout your living space. This lamp adds sophistication and style to any home's decor.

Features
  • Floor lamp with 3 shelves for storage & display
  • Pull-chain on/off switch
  • Linen shade casts soft, warm glow
  • Uses 1 x 100 Watt Type A medium base (E26) bulb
Specifications
  • Color: Aqua
  • Fixture Color/Finish Family: Blue
  • Fixture Material: MDF
  • Harp Style: No Harp
  • Lamp Base Material: Medium Density Fiberboard (MDF)
  • Lamp Shade Material: Linen
  • Lamp Shape: Rectangular
  • Lamp Type: Shelf & Column
  • Light Bulb Base Code: E26
  • Maximum Bulb Wattage: 100
  • Power Source: Hard Wired
  • Primary Switch Type: On/off
  • Recommended Light Bulb Shape Code: A19
  • Shade Color Family: Beige/Bisque
  • Shade Shape: Rectangular
  • Style: Modern
  • Dimension: 10.2 in. x 10.2 in. x 63.3 in.
  • Weight: 9.54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.