
Mini Chrome Table Lamp with Angled Fabric Shade (Discontinued)
- Mfr # LT2061-BLK
- Zoro # G7458729
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT2061-BLK
Zoro #
G7458729
UPC #
810241023801
Country of Origin
China
Dimensions
Height
12.4
Width
4.72
Length
4.72
Shade Dimensions
4" dia x H:5.5
Details
Material
Metal
Color
Black
Bulb Type
E12
Design Style
Modern
Number of Bulbs
1
Bulbs Included
No
Shade Shape
Angled Cylinder
Maximum Wattage
40
Shade Material
Fabric
Description
A lovely, inexpensive, and practical table lamp to meet your basic fashion lighting needs. This mini lamp features a chrome base and fabric shade. Perfect for living room, bedroom, office, kids room, or college dorm!
- •Chrome base
- •Angled black fabric shade
- •Easily accessible rotary switch on cord
- •Uses 1 x 40W type B candelabra base bulb (not included)
- •Lamp measures L: 4.72" x W: 4.72" x H:12.40"
- •LAMP IS A MINI LAMP- PLEASE SEE DETAILS FOR HEIGHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.