Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Simple Designs Mini Touch Table Lamp Set with Fabric Shades, Black, PK 2 LT2043-BLK-2PK

Mini Touch Table Lamp Set with Fabric Shades, Black, PK 2 (Discontinued)

  • Mfr # LT2043-BLK-2PK
  • Zoro # G3660983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT2043-BLK-2PK
Zoro #
G3660983
UPC #
810241025058
Country of Origin
China

Dimensions

Height
8.66
Width
5.12
Length
5.12

Details

Material
Metal
Color
Black/White
Bulb Type
E12 Candelabra Base
Design Style
Contemporary
Bulbs Included
No
Maximum Wattage
40
Number of Bulbs
1+1
Shade Material
Fabric
Shade Shape
Drum

Description

Add a contemporary feel to any room with these attractive pearl black touch lamps. Touch controls with 4 settings (Low, Medium, High, Off). The fabric shades complete this modern look. Perfect lamp for bedroom night tables. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with chic sophistication.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.