Zoro Homepage
This item is Discontinued.
Simple Designs Mini Touch Table Lamp Set with Fabric Shades, White, PK 2 LT2042-WHT-2PK

Mini Touch Table Lamp Set with Fabric Shades, White, PK 2 (Discontinued)

  • Mfr # LT2042-WHT-2PK
  • Zoro # G3659845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT2042-WHT-2PK
Zoro #
G3659845
UPC #
810241025218
Country of Origin
China

Dimensions

Height
11.42
Width
4.92
Length
4.92

Details

Material
Metal
Color
White/White
Bulb Type
E26 Medium Base A15
Shade Shape
Tapered
Maximum Wattage
60
Shade Material
Fabric
Bulbs Included
No
Number of Bulbs
1+1
Design Style
Contemporary

Description

Add a contemporary feel to any room with these attractive white touch lamps. Touch controls with 4 settings (Low, Medium, High, Off). The fabric shades complete this modern look. Perfect lamp for bedroom night tables. We believe that lighting is like jewelry for your home. Our products will help to enhance your room with chic sophistication.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.