Zoro Homepage
This item is Discontinued.
Simple Designs Porcelain Arctic Penguin Shaped Table Lamp LT3213-WHT

Porcelain Arctic Penguin Shaped Table Lamp (Discontinued)

  • Mfr # LT3213-WHT
  • Zoro # G3663975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT3213-WHT
Zoro #
G3663975
UPC #
810241024754
Country of Origin
China

Dimensions

Height
10.23
Width
6.29
Length
6.29

Details

Material
Porcelain
Color
White
Bulb Type
E12 Candelabra Base
Bulbs Included
No
Maximum Wattage
25
Shade Material
Porcelain
Number of Bulbs
1
Design Style
Contemporary

Description

Fun, animal shaped porcelain table lamp can be used as a table lamp or a night light giving off soft light. Perfect for living room, bedroom, office, kids room, or college dorm. Easy and inexpensive way to add this trend to your existing decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.