
Porcelain Bunny Rabbit Shaped Animal Light Table Lamp (Discontinued)
- Mfr # LT3058-WHT
- Zoro # G3663616
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT3058-WHT
Zoro #
G3663616
UPC #
810241023092
Country of Origin
China
Dimensions
Height
10.43
Width
5.51
Length
6.49
Details
Material
Porcelain
Color
White
Bulb Type
E12 Candelabra Base
Bulbs Included
No
Number of Bulbs
1
Design Style
Contemporary
Shade Material
Porcelain
Maximum Wattage
25
Description
Fun, animal shaped porcelain table lamp can be used as a table lamp or a night light giving off soft light. Perfect for living room, bedroom, office, kids room, or college dorm. Easy and inexpensive way to add this trend to your existing decor.
- •White Porcelain
- •Cute Animal Shape
- •Uses 1 X 25W Type B Candelabra Base Bulb (not included) *Caution: Lamp may become hot to touch after prolonged use. To ensure safe temperatures, we recommend using a 2.5W LED bulb
- •Perfect for living room, bedroom, office, kids room, or college dorm
- •Dimensions: L: 6.49" X W: 5.51" X H: 10.43"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.