
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT2093-WHT
Zoro #
G604256879
UPC #
810052825342
Country of Origin
China
Dimensions
Height
11.1
Width
9.25
Length
4.9
Shade Dimensions
L: 4.25 X W: 9 X H: 11.25
Details
Material
Porcelain
Color
White
Bulb Type
E12 Candelabra
Maximum Wattage
25
Bulbs Included
No
Number of Bulbs
1
Design Style
Contemporary
Description
Fun, animal shaped porcelain table lamp can be used as a table lamp or a night light giving off soft light. Perfect for living room, bedroom, office, kids room, or college dorm. Easy and inexpensive way to add this trend to your existing decor.
- •White Porcelain
- •Cute Animal Shape
- •Uses 1 X 25W Type B Candelabra Base Bulb (not included) *Caution: Lamp may become hot to touch after prolonged use. To ensure safe temperatures, we recommend using a 2.5W LED bulb
- •Perfect for living room, bedroom, kids room/nursery, or college dorm!
- •Dimensions: L: 4.9" X W: 9.25" X H: 11.1"
- •On/off switch located on cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.