
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT2058-BLK
Zoro #
G7458710
UPC #
810241023719
Country of Origin
China
Dimensions
Height
16.93
Width
10.24
Length
10.24
Shade Dimensions
7.87" dia x 7.87"H
Details
Material
Concrete
Color
BLACK
Bulb Type
E26 Medium Base
Maximum Wattage
60
Design Style
Modern
Number of Bulbs
1
Shade Material
Fabric
Shade Shape
Tapered
Bulbs Included
No
Description
Simple yet stylish, this table lamp features a rounded gray concrete base complimented by a black fabric shade. The perfect table lamp for an easy upgrade to give your home a sophisticated modern look! Ideal for your living room, bedroom, office or entryway.
- •Gray concrete base
- •Black fabric tapered shade
- •Easily accessible rotary switch on cord
- •Uses 1 x 60W medium type A base bulb (not included)
- •Lamp measures L: 10.24" x W: 10.24" x H:16.93"
- •Sophisticated & Modern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.