
Round Prism Mini Table Lamp with White Fabric Shade (Discontinued)
- Mfr # LT2065-MBL
- Zoro # G304256827
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT2065-MBL
Zoro #
G304256827
UPC #
810052824680
Country of Origin
China
Dimensions
Height
10.4
Width
5.5
Length
5.5
Shade Dimensions
L: 4.5 X W: 4.5 X H: 4.5
Details
Material
Ceramic
Color
Marbled
Bulb Type
E12 Candelabra
Shade Material
Cotton & terylene
Design Style
Modern
Shade Shape
Drum
Bulbs Included
No
Maximum Wattage
40
Number of Bulbs
1
Description
A lovely, inexpensive, and practical table lamp to meet your basic fashion lighting needs. This mini lamp features a marbleized geometric base and fabric shade. Perfect for living room, bedroom, office, kids room, or college dorm!
- •Marbleized geometric ceramic base **Marble design varies by piece due to dipping process
- •Off white fabric drum shade
- •Easily accessible rotary switch on cord
- •Uses 1 x 40W type B candelabra base bulb or Type G 16.5 (globe shape) candelabra base bulb (not included)
- •Lamp measures L: 5.51" x W: 5.51" x H:10.24"
- •LAMP IS A MINI LAMP- PLEASE SEE DETAILS FOR HEIGHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.