
Rustic Deer Ceramic Farmhouse Table Lamp (Discontinued)
- Mfr # LT1065-DER
- Zoro # G3661762
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT1065-DER
Zoro #
G3661762
UPC #
810241028059
Country of Origin
China
Dimensions
Height
17.8
Width
11
Length
11
Shade Dimensions
D: 6" H: 9"
Details
Material
Ceramic
Color
WHITE WASH/WHITE
Bulb Type
E26
Number of Bulbs
1
Shade Shape
Tapered
Maximum Wattage
60
Design Style
Farmhouse
Bulbs Included
No
Shade Material
Fabric
Description
Check out this fine-looking traditionally shaped table lamp spruced with a bit of a rustic appeal. A washed out and slightly unfinished ceramic base is decorated with a sketched deer design and paired with a white linen fabric shade. In today's world of interior design, this lamp is the farmhouse or countryside lover's ideal lamp find.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.