
Simple Designs Petite Faux Stone Table Lamp OffWhite with Gray Shade (Discontinued)
- Mfr # LT2072-GOW
- Zoro # G301766855
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT2072-GOW
Zoro #
G301766855
UPC #
810052823744
Country of Origin
China
Dimensions
Height
11.81
Width
4.33
Depth
4.25
Size
OFF WHITE
Overall Length
11.8
Length
5.12
Shade Dimensions
4 X 3.25 X 4
Details
Material
CERAMIC
Color
Gray
Bulb Type
E12 CANDELABRA
Bulb Details
Uses 1 x 40W type B E-12 candelabra base bulb (not included)
Number of Bulbs
1
Shade Material
FABRIC
Maximum Wattage
40W
Bulbs Included
No
Design Style
Modern
Shade Shape
RECTANGLE
Description
Clean and modern, this simple table lamp features a square faux stone base crafted from ceramic. The crisp, soft fabric shade adds a gentle touch to the textured base. Perfect for bedrooms, entryways, kids and teens, college dorms, nurseries, or offices!
- •OffWhite faux stone base
- •Gray rectangular fabric shade
- •Easily accessible rotary switch located on the cord
- •Uses 1 x 40W type B E-12 candelabra base bulb (not included)
- •Trendy faux stone look!
- •LAMP IS A MINI LAMP - PLEASE SEE DETAILS FOR HEIGHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.