
Simple Designs Petite Marbled Ceramic Table Lamp Black w Black Shade (Discontinued)
- Mfr # LT2071-BOB
- Zoro # G801766850
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT2071-BOB
Zoro #
G801766850
UPC #
810052823690
Country of Origin
China
Dimensions
Height
11.81
Width
4.33
Depth
4.25
Size
BLACK MARBLE
Overall Length
11.8
Length
5.12
Shade Dimensions
4 X 3.25 X 4
Details
Material
CERAMIC
Color
Black
Bulb Type
E12 CANDELABRA
Bulb Details
Uses 1 x 40W type B E-12 candelabra base bulb (not included)
Design Style
Modern
Shade Shape
RECTANGLE
Shade Material
FABRIC
Number of Bulbs
1
Bulbs Included
No
Maximum Wattage
40W
Description
Sleek and sophisticated, this chic table lamp is perfect for adding a little style to any room. Crafted from ceramic, this design features an elegant marble-like construction in its bold square base. Perfect for bedrooms, entryways, kids and teens, college dorms, nurseries, or offices!
- •Black faux marble base
- •Black rectangular fabric shade
- •Easily accessible rotary switch located on the cord
- •Uses 1 x 40W type B E-12 candelabra base bulb (not included)
- •Trendy faux marble look! *Marble design will vary from design shown in image*
- •LAMP IS A MINI LAMP - PLEASE SEE DETAILS FOR HEIGHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.